Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 HP, 3515 RPM

  • Mfr # 132203.00

  • Zoro # G4447530


product price: $2,306.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
182TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132203.00
Zoro #
G4447530
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 5/8 in
Shaft Dia.
1 1/8 in
Length Less Shaft
11 5/8 in
Overall Length
14 1/4 in
Body Dia.
8.38 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
182TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Bearings
Ball
CC Number
CC005A
Motor Mounting Type
C-Face, Rigid Base
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
86.5 %
Frame Material
Stainless Steel
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Hz
60/50 Hz
Full Load Amps
7.6/3.8 A
Motor Service Factor
1.25
Nameplate RPM
3,515 RPM
Motor Shaft Design
Keyed
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
Inverter Rated
Inverter Rated
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
NEMA Design
B
Finish
Unfinished
Duty Cycle
Continuous
Usable @ 200V
Usable at 200V
Full Load Amps @ 50Hz
7.6/3.8 A
RPM @ 50Hz
3,515 RPM
Service Factor @ 50Hz
1.25
Weight
85 lb
Usable @ 208V
Usable at 208V
No. of Speeds
1
Voltage @ 50Hz
460V AC
HP @ 50Hz
3 hp
Conduit Box Location
Exterior
Inverter Rating
10:1
Series
Washguard
Endshield Material
Stainless Steel
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,515 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.6/3.8 A, 182TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.