Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 5 HP, 1760 RPM

  • Mfr # 132208.00

  • Zoro # G4447515


product price: $2,372.91
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132208.00
Zoro #
G4447515
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
13 1/8 in
Shaft Length
2 5/8 in
Overall Length
15 3/4 in
Body Dia.
8.38 in
Bolt Circle Dia.
7 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
184TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Full Load Amps
12.6/6.3 A
Motor Service Factor
1.15
Motor Mounting Type
C-Face, Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Frame Material
Stainless Steel
Ins. Class
F
Nameplate RPM
1,760 RPM
Nominal Efficiency
89.5 %
Motor Bearings
Ball
CC Number
CC005A
Shaft Material
Stainless Steel
NEMA Design
B
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Inverter Rated
Inverter Rated
Green Certification or Other Recognition
NEMA Premium(R) Rated
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Conduit Box Location
Exterior
Duty Cycle
Continuous
Finish
Unfinished
No. of Speeds
1
Weight
101 lb
Usable @ 208V
Usable at 208V
Usable @ 200V
Usable at 200V
Series
Washguard
Endshield Material
Stainless Steel
Inverter Rating
10:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.6/6.3 A, 184TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.