Zoro Homepage

Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm

  • Mfr # 056C17W15328

  • Zoro # G3272884


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17W15328
Zoro #
G3272884
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 1/16 in
Length Less Shaft
10 1/4 in
Body Dia.
6.5 in
Overall Length
12 3/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56HC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
Frame Material
Epoxy Coated
Shaft Material
Stainless Steel
Duty
Continuous
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Service Factor
1.15
Standards
CSA Certified (LR63596), UL Recognized (E47479), USDA Approved
Motor Bearings
Ball
NEMA Design
N
Conduit Box
Cast Oversized Gasketed
Nameplate RPM
1,725 RPM
Motor Shaft Design
Keyed
Motor Application
General Purpose
Endshields
Epoxy Painted Aluminum
Nominal Efficiency
75 %
Full Load Amps
12.8/6.4 A
Ins. Class
F
Motor Mounting Type
C-Face, Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Drain Plugs
(2) in Conduit Box, (4) Each End
Motor Shaft Rotation
CW/CCW
Endshield Material
Aluminum
Duty Cycle
Continuous
Weight
33.8 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Finish
Epoxy-Coated

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.8/6.4 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.