Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm

  • Mfr # 056B17W15330

  • Zoro # G3066131


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17W15330
Zoro #
G3066131
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
6.5 in
Shaft Length
2 1/16 in
Overall Length
13 11/16 in
Length Less Shaft
11 3/4 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56HC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Standards
CSA Certified (LR63596), UL Recognized (E47479), USDA Approved
NEMA Design
N
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Mounting Type
C-Face, Rigid Base
Frame Material
Epoxy Coated
Motor Application
General Purpose
Conduit Box
Cast Oversized Gasketed
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Full Load Amps
20.0/10.0 A
Drain Plugs
(2) in Conduit Box, (4) Each End
Duty
Continuous
Motor Service Factor
1.15
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Endshields
Epoxy Painted Aluminum
Shaft Material
Stainless Steel
Nominal Efficiency
80 %
Ins. Class
F
Motor Mounting Position
Horizontal
Nameplate RPM
1,740 RPM
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Finish
Epoxy-Coated
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Weight
49.9 lb
Endshield Material
Aluminum

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20.0/10.0 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.