WashdownMotor, 10hp, 1760RPM, 230/460VAC

  • Mfr # 141272.00

  • Zoro # G106626651


product price: $2,497.11
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141272.00
Zoro #
G106626651
UPC #
691720052150
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Body Dia.
8.81 in
Shaft Length
4 1/4 in
Overall Length
22 7/8 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1.15
Motor Application
General Purpose
Hz
60/50 Hz
Nominal Efficiency
91.7 %
Standards
BISSC Approved, CE Certified, CSA Certified, UL Listed, USDA Approved
Motor Shaft Design
Keyed
Ins. Class
F
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,760 RPM
Max. Ambient Temp.
40 Degrees C
Full Load Amps
26.4/13.2 A
Weight
168 lb
Motor Bearings
Ball
Motor Mounting Position
Horizontal
No. of Speeds
1
Voltage Compatibility
190/380, 230/460
Motor Mounting Type
C-Face, Rigid Base
Duty Cycle
Continuous
Finish
Epoxy-Coated
Endshield Material
Aluminum
Inverter Rating
10:1
Usable @ 200V
Usable at 200V
Usable @ 208V
Usable at 208V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 26.4/13.2 A, 215TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.