WashdownMotor, 1/2hp, 1140RPM, 230/460VAC

  • Mfr # 115743.00
  • Zoro # G4609151
product price: 
$
588.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
115743.00
Zoro #
G4609151
UPC #
691720014448
Country of Origin
United States
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
C-Face, Rigid Base
Motor Application
General Purpose
Application
General Purpose
Nameplate RPM
1,140 RPM
Full Load Amps
2.3/1.2 A
Motor Service Factor
1.15
Frame Material
Rolled steel
Nominal Efficiency
77 %
Motor Bearings
Ball
Ins. Class
F
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
NEMA Design
B
Motor Mounting Position
Horizontal
Standards
BISSC, CE, CSA, UL
Removable Base
No
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
34 lb
Finish
Painted
No. of Speeds
1
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Endshield Material
Aluminum
Series
Washguard
Conduit Box Position
F1/F2

Dimensions

Length Less Shaft
9 5/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6.75 in
Overall Length
12 1/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
12 1/16 in
Length
12 1/16 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.3/1.2 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews