WashdownMotor, 1/2hp, 1725RPM, 56C, 575VAC

  • Mfr # 112483.00

  • Zoro # G300722968


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
575V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112483.00
Zoro #
G300722968
UPC #
691720052914
Country of Origin
United States

Dimensions

Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 1/16 in
Length Less Shaft
8 11/16 in
Overall Length
11 1/8 in
Shaft Dia.
5/8 in
Body Dia.
7.3 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Usable @ 200V
Not Usable at 200V
Ins. Class
F
Nameplate RPM
1,725 RPM
Motor Application
General Purpose
Motor Mounting Position
Horizontal
Finish
Epoxy-Coated
Weight
31 lb
Duty Cycle
Continuous
Standards
CSA Certified, UL Recognized, USDA
Motor Mounting Type
C-Face
Usable @ 208V
Not Usable at 208V
Motor Bearings
Ball
Conduit Box Location
Exterior
No. of Speeds
1
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Removable Base
No
Motor Service Factor
1.2
Motor Shaft Rotation
CW/CCW
Drain Plugs
(1) in Conduit Box
Motor Shaft Design
Keyed
Bearing Protection
Shaft Shields
Voltage Compatibility
575V AC
NEMA Design
B
Shaft Material
Stainless Steel
Full Load Amps
0.80 A
Nominal Efficiency
74 %
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.80 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.