Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 1/3hp, 1725RPM, 115/230VAC

  • Mfr # 116349.00

  • Zoro # G311931236


product price: $1,160.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116349.00
Zoro #
G311931236
UPC #
691720307465
Country of Origin
United States

Dimensions

Overall Length
11 11/16 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.6 in
Length Less Shaft
9 13/16 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Weight
35 lb
Usable @ 200V
Not Usable at 200V
Motor Service Factor
1.15
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,725 RPM
Motor Mounting Type
C-Face
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Nominal Efficiency
72 %
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Full Load Amps
5.4/2.7 A
NEMA Design
L
Standards
CSA Certified, UL Listed
Voltage Compatibility
115V AC, 230V AC
Motor Application
General Purpose
Motor Shaft Design
Keyed
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Finish
Epoxy-Coated
Endshield Material
Stainless Steel
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.4/2.7 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design L, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.