Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 1hp, 1750RPM, 56C, 230/460VAC

  • Mfr # 191575.00

  • Zoro # G200722976


product price: $1,172.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191575.00
Zoro #
G200722976
UPC #
691720052013
Country of Origin
China

Dimensions

Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 in
Shaft Length
2 1/16 in
Length Less Shaft
8 15/16 in
Body Dia.
7.2 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Duty Cycle
Continuous
Voltage @ 50Hz
208-230/460V AC
Conduit Box Location
Exterior
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Full Load Amps
3.0/1.5 A
Motor Service Factor
1.2
Motor Mounting Position
Horizontal
No. of Speeds
1
HP @ 50Hz
1 hp
Service Factor @ 50Hz
1.2
Endshield Material
Stainless Steel
Bearing Protection
Shaft Shields
Removable Base
Yes
Motor Application
General Purpose
Full Load Amps @ 50Hz
3.0/1.5 A
Motor Mounting Type
C-Face
RPM @ 50Hz
1,750 RPM
Drain Plugs
(1) in Conduit Box
Nameplate RPM
1,750 RPM
Ins. Class
F
Usable @ 208V
Usable at 208V
Hz
60/50 Hz
Usable @ 200V
Not Usable at 200V
Weight
45 lb
Motor Shaft Design
Keyed
Motor Bearings
Ball
Nominal Efficiency
85.5 %
Finish
Unfinished
Standards
CE, CSA Certified, UL Recognized
Motor Shaft Rotation
CW/CCW
Inverter Rating
1000:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base Yes, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.