Zoro Homepage

WashdownMotor, 1hp, 1760RPM, 230/460VAC

  • Mfr # 121873.00

  • Zoro # G900722962


product price: $2,130.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121873.00
Zoro #
G900722962
UPC #
691720052020
Country of Origin
United States

Dimensions

Overall Length
12 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in
Body Dia.
7.3 in
Length Less Shaft
10 in
Shaft Dia.
7/8 in
Shaft Length
2 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,760 RPM
Motor Application
General Purpose
NEMA Design
B
No. of Speeds
1
Hz
60/50 Hz
Removable Base
No
Inverter Rated
Inverter Rated
Ins. Class
F
Usable @ 200V
Not Usable at 200V
Standards
CE Certified, CSA Certified, UL Recognized
Motor Mounting Type
C-Face
Conduit Box Location
Exterior
Shaft Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Endshield Material
Stainless Steel
Nominal Efficiency
85.5 %
Finish
Unfinished
Bearing Protection
Shaft Shields
Drain Plugs
(1) in Conduit Box
Motor Service Factor
1.2
Weight
52 lb
Motor Bearings
Ball
Duty Cycle
Continuous
Full Load Amps
3.2/1.6 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 143TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.