WashdownMotor, 2hp, 1745RPM, 90L, 230/460VAC

  • Mfr # 119509.00

  • Zoro # G600722958


product price:  $2,140.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119509.00
Zoro #
G600722958
UPC #
691720016985
Country of Origin
United States

Dimensions

Bolt Circle Dia.
6 1/2 in
Shaft Dia.
15/16 in
Body Dia.
7.3 in
Shaft Length
1 3/8 in
Overall Length
13 13/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
90L
Motor Frame Material
Stainless Steel
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Finish
Epoxy-Coated
Removable Base
Yes
Shaft Material
Stainless Steel
Nameplate RPM
1,745 RPM
Motor Application
General Purpose
Ins. Class
F
Inverter Rating
6:1
Weight
54 lb
Drain Plugs
(1) in Conduit Box
Hz
60 Hz
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.2
Bearing Protection
Shaft Shields
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Motor Mounting Type
C-Face
Conduit Box Location
Exterior
Nominal Efficiency
86.5 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Usable @ 208V
Usable at 208V
Inverter Rated
Inverter Rated
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Full Load Amps
5.8/2.9 A
Standards
CE, CSA Certified, UL Recognized
Endshield Material
Stainless Steel
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 90L Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base Yes, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.