WashdownMotor, 3/4hp, 1725RPM, 230/460VAC

  • Mfr # 117272.00

  • Zoro # G707101328


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117272.00
Zoro #
G707101328
UPC #
691720928516
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Overall Length
11 3/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Air-Over
No. of Speeds
1
Hz
60/50 Hz
Endshield Material
Stainless Steel
Motor Mounting Type
C-Face
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Weight
40 lb
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.3/1.2 A
Motor Mounting Position
Horizontal
Nominal Efficiency
80 %
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
208-230/460V AC
Motor Service Factor
1.15
Ins. Class
F
Motor Bearings
Ball
Usable @ 208V
Usable at 208V
Standards
CE, CSA, UL
Inverter Rating
6:1
Inverter Rated
Inverter Rated
Nameplate RPM
1,725 RPM
Motor Application
General Purpose
Usable @ 200V
Not Usable at 200V
Finish
Epoxy-Coated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.3/1.2 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type C-Face

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.