Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3/4hp, 1740RPM, 230/460VAC

  • Mfr # 191508.00

  • Zoro # G511931302


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191508.00
Zoro #
G511931302
UPC #
691720052839
Country of Origin
China

Dimensions

Overall Length
11 3/16 in
Length Less Shaft
9 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Motor Mounting Type
C-Face
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA Certified, UL Listed
Full Load Amps
2.4/1.2 A
Voltage Compatibility
230V AC, 460V AC
Nameplate RPM
1,740 RPM
Hz
60/50 Hz
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Ins. Class
F
Usable @ 200V
Not Usable at 200V
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
82.5 %
No. of Speeds
1
Motor Application
General Purpose
Shaft Material
Stainless Steel
Weight
32 lb
Motor Bearings
Ball
Motor Service Factor
1.15
Finish
Epoxy-Coated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.4/1.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.