
3/8 x 100' Levelwind Retractable Air Hose Reel,
Mfr # L8310
Zoro # G408619900
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Composite
Color
Black
Type
Hose Reel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L8310
Zoro #
G408619900
UPC #
92329083109
Country of Origin
United States
Details
Tube Material
Composite
Color
Black
Type
Hose Reel
Description
Durable Construction Made from durable UV-stabilized polypropylene. Free-Standing Base Portable Use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease Latching Mode Switch Choose Latch Mode to latch hose every 3 feet for extended use, or switch to Free Run for immediate automatic rewinding. Seven Position Locking Bracket Reels swivel freely on the mounting bracket up to 135° or locked into place using the 7 position locking brace. Up to seven angles can be utilized.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.