Legacy

Grease Hose, 1/4 in. MNPT, 5000 psi, Rubber (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Grease Gun Accessories

Key Features

  • Sub-Category Hose and Rigid Extensions
  • Size 1/4 in MNPT
  • For Use With Grease Pumps
  • Material Synthetic Rubber
  • Max. Pressure 5,000 psi
See all product information

Product Information

Dimensions

Size 1/4 in MNPT

Details

Sub-Category Hose and Rigid Extensions
Item Hose Extension
For Use With Grease Pumps
Material Synthetic Rubber
Max. Pressure 5,000 psi
Min. Burst Pressure 20,000 psi
Features 12 ft
Connection 1/4 in MNPT
Working Pressure 5,000 psi
Accessory Type Hose Extension

Description

Hose Extension, For Use With Grease Pumps, Size 1/4 in MNPT, Connection 1/4 in MNPT, Max. Pressure 5,000 psi, Min. Burst Pressure 20,000 psi, Working Pressure 5,000 psi, Material Synthetic Rubber, Features 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products