Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Legacy Hose Extension, Quick Connect, 16L L2206SP

Hose Extension, Quick Connect, 16L (Discontinued)

  • Mfr # L2206SP
  • Zoro # G0737676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2206SP
Zoro #
G0737676
UPC #
092329722060
Country of Origin
United States

Dimensions

Size
16 in L

Details

Sub-Category
Hose and Rigid Extensions
Item
Hose Extension
For Use With
Quick Connect Coupler System
Includes
Spring Guard and 4-Jaw Coupler
Min. Burst Pressure
12,000 psi
Features
12,000 psi Burst Pressure, 3000 psi WP
Max. Pressure
3,000 psi
Working Pressure
3,000 psi
Accessory Type
Hose Extension

Description

Hose Extension, For Use With Quick Connect Coupler System, Size 16 in L, Max. Pressure 3,000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 3,000 psi, Features 12,000 psi Burst Pressure, 3000 psi WP, Includes Spring Guard and 4-Jaw Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.