L8310 3/8"x 100' 350 PSI Enclosed Chassis Spring Retractable Composite Hose Reel

  • Mfr # L8310

  • Zoro # G102587970


product price:  $695.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L8310
Zoro #
G102587970
UPC #
92329083109
Country of Origin
China

Description

LEGACY™ LEVELWIND 3/8IN. X 100FT. HOSE RETRACTABLE AIR REEL LEVELWIND™ TECHNOLOGY THIS UNIQUE WINDING SYSTEM AUTOMATICALLY LAYERS THE HOSE BACK AND FORTH ACROSS THE REEL. THIS ENSURES THAT THE HOSE IS COILED SMOOTHLY AND EASILY...EVERY TIME. 2. DURABLE CONSTRUCTION MADE FROM DURABLE UV-STABILIZED POLYPROPYLENE. 3. FREE-STANDING BASE PORTABLE!! USE FREE-STANDING OR MOUNTED ON A WALL OR CEILING. FLAT BASE ALLOWS REEL TO REST ON GROUND. BUILT-IN HANDLE FOR CARRYING EASE!! 4. LATCHING MODE SWITCH CHOOSE LATCH MODE TO LATCH HOSE EVERY 3 FEET FOR EXTENDED USE, OR SWITCH TO FREE RUN FOR IMMEDIATE AUTOMATIC REWINDING. 5. SEVEN POSITION LOCKING BRACKET REELS SWIVEL FREELY ON THE MOUNTING BRACKET UP TO 135° OR LOCKED INTO PLACE USING THE 7 POSITION LOCKING BRACE. UP TO SEVEN ANGLES CAN BE UTILIZED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.