Shop KINGSTON BRASS
See all product information
Create Account
KB6491LL 4" Center Bar Faucet, Manual, 4" Mount, 2 Hole
- Mfr # KB6491LL
- Zoro # G3067917
product price:Â
$
68.55
/ea
Key Features
Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB6491LL
- Zoro #
- G3067917
- UPC #
- 663370005671
- Country of Origin
- Taiwan, Province of China
- Number of Holes
- 2
- Mounting Hole Center to Center
- 4"
- Finish
- Polished Chrome
- Number of Handles
- 2
- Faucet Operation
- Manual
- Flow Rate
- 1.50 gpm
- Handle Type
- Lever Handle
- Mounting Type
- Centerset Mount
- Item
- KB6491LL 4" Center Bar Faucet
Description
Item KB6491LL 4 In. Center Bar Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.