SJTW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, 50 ft

  • Mfr # FZ512930

  • Zoro # G5906845


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ512930
Zoro #
G5906845
UPC #
54732830251
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Standards
cUL Listed

Description

Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.