SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 100 ft

  • Mfr # FZ512735

  • Zoro # G5906696


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FZ512735
Zoro #
G5906696
UPC #
54732830329
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Standards
cUL Listed

Description

Flexzilla Pro Extension Cord 14/3 Awg Sjtw 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.