Shop SANOXY
See all product information
Create Account
Extension Cord, 16 AWG, 2 Outlets, 5-15R, 5-15P
- Mfr # SNX-CBL-PW155-1714
- Zoro # G510039023
product price:Â
$
15.99
/ea
Key Features
Number of Outlets
2
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Wire Size
16 AWG
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNX-CBL-PW155-1714
- Zoro #
- G510039023
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
Details
- Item
- Extension Cord
- Number of Outlets
- 2
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Standards
- UL Listed
Description
UL listed. . Heavy-duty molded ends. . Get the full use of your power strips and UPS outlets with this premium cable. Just plug this cable into your Power Strip and the other end into your bulky power adapter and you just saved yourself another outlet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.