
1-1/2 IPS NO LEAD COMPANION FL
Mfr # 310-247NL
Zoro # G1779050
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Standards
Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Size
1-1/2"
Connection Type
FNPT Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-247NL
Zoro #
G1779050
UPC #
662545083858
Country of Origin
Indonesia
Dimensions
Size
1-1/2"
Details
Standards
Class 150, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Connection Type
FNPT Flange
Description
1-1/2" Threaded No Lead Cast Bronze FNPT Companion Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.