3/4in NR3 PRV 15-75 PSI Single Union Fem x Fem NPT Tap w/gauge Lead Free
- Mfr # 34-NR3XLG
- Zoro # G415819423
Key Features
Specifications
Product Information
- MFR #
- 34-NR3XLG
- Zoro #
- G415819423
- UPC #
- 612052117539
- Country of Origin
- Germany
Dimensions
- Pipe Size
- 0.75 in
- Height
- 5.5 in
- Length
- 5.5 in
Details
- Connection Type
- FNPT
- Body Material
- LowLeadCastBronze
- Max. Pressure
- 400 psi
- Max. Temp.
- 140 Degrees F
- Includes
- Water Pressure Reducing Valve
- Mounting Position
- Horizontal;Vertical
Description
The versatile NR3XL pressure reducing valve is ideal for residential applications that require higher pressure ranges or frequent sediment and debris cleaning. The stainless steel screen filters out debris without buildup to protect your plumbing system and is easy to remove and clean. The cartridge design ensures easy repairs, with a corrosion-resistant polymer composite bell on top of a cast bronze body offers easy access to internals. Lowers lifetime costs by helping to conserve water; meets code and job site requirements and is ideal for irrigation, residential single and multifamily and more.
- For use with potable water pipes with a 3/4 in. inner diameter
- Cartridge-loaded design simplifies repairs
- Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
- Quality integral stainless steel strainer screen holds up over time
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- Meets the requirements of NSF/ANSI 61
- Protects plumbing from excessive water pressures
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.