Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 MIP x CPVC TRANS. FTG NL

  • Mfr # 302-407NL

  • Zoro # G1786464


product price: $28.16
/ea

Key Features

Standards
100 CWP, max temp. 180°F
Connection Type
MNPT x CPVC
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-407NL
Zoro #
G1786464
UPC #
662545092133
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"

Details

Standards
100 CWP, max temp. 180°F
Connection Type
MNPT x CPVC

Description

1-1/2” No Lead Forged Brass CPVC x MNPT Transition Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.