Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" S-455 NL CXC IN-LINE CH

  • Mfr # 105-467NL

  • Zoro # G1777897


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat x Sweat
Body Material
Bronze
Standards
125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-467NL
Zoro #
G1777897
UPC #
662545092447
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/2"

Details

Connection Type
Sweat x Sweat
Body Material
Bronze
Standards
125 WSP, 250 CWP, Max Temp. 200°F @ 250 PSI

Description

1-1/2" S-455NL No Lead Bronze In-Line Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.