
1-1/2 T1001LD NO LEAD BALL VLV
Mfr # 101-057NL
Zoro # G1788239
product price: $64.99
/eaKey Features
Standards
150 WSP, 400 CWP (2-1/2” - 4”)
Connection Type
FNPT x FNPT
Size
1-1/2"
Ball Port Style
Full Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-057NL
Zoro #
G1788239
UPC #
662545082226
Country of Origin
Italy
Dimensions
Size
1-1/2"
Details
Standards
150 WSP, 400 CWP (2-1/2” - 4”)
Connection Type
FNPT x FNPT
Ball Port Style
Full Port
Description
1-1/2 T1001LD No Lead Forged Brass Full Port Ball Valve with Locking Device
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.