
1-1/2" X 2" C X F ADAPTER
Mfr # 450-740
Zoro # G1789824
product price: $64.15
/eaKey Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1-1/2" x 2"
Connection Type
Reducing Copper x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-740
Zoro #
G1789824
UPC #
662545039077
Country of Origin
Korea, Republic of
Dimensions
Size
1-1/2" x 2"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Reducing Copper x FNPT
Description
1-1/2" x 2" (ID) 1-5/8" x 2"(OD) Copper Reducing FNPT Adapter, Reducing C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.