
1-1/2 X 3/4 CXC RED COUP
Mfr # 450-540
Zoro # G1075185
product price: $13.35
/eaKey Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1-1/2" x 3/4"
Connection Type
Copper x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-540
Zoro #
G1075185
UPC #
662545038704
Country of Origin
Korea, Republic of
Dimensions
Size
1-1/2" x 3/4"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper
Description
1-1/2" x 3/4" (ID) 1-5/8"x7/8"(OD) Copper Reducing Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.