Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 " X1/4 " GALV. HEX BUSH

  • Mfr # 352-619C

  • Zoro # G1102640


product price: $7.99
/ea

Key Features

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT
Size
1-1/2 x 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-619C
Zoro #
G1102640
UPC #
662545065533
Country of Origin
China

Dimensions

Size
1-1/2 x 1/4

Details

Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT x MNPT

Description

1-1/2" x 1/4" China Galvanized Hex Bushing FNPT/MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.