
1-1/4" X 1-1/2" C X M ADAPTER
Mfr # 450-792
Zoro # G1779717
product price: $32.89
/eaKey Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1-1/4" x 1-1/2"
Connection Type
Reducing Copper x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-792
Zoro #
G1779717
UPC #
662545039329
Country of Origin
Korea, Republic of
Dimensions
Size
1-1/4" x 1-1/2"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Reducing Copper x MNPT
Description
1-1/4" x 1-1/2" (ID) 1-3/8" x 1-1/2"(OD) Copper Reducing MNPT Adapter, Reducing C x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.