
1-1/4" X 1-1/4" 1/2" CCF TE NL
Mfr # 302-357NL
Zoro # G1767598
product price: $26.15
/eaKey Features
Pipe Fitting Material
Cast Brass
Size
1-1/4"x1-1/4"x1/2"
Connection Type
Sweat x Sweat x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302-357NL
Zoro #
G1767598
UPC #
662545091358
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-1/4"x1-1/4"x1/2"
Details
Item
Tee
Pipe Fitting Material
Cast Brass
Connection Type
Sweat x Sweat x FNPT
Description
1-1/4” x 1-1/4” x 1/2” Sweat x Sweat x FNPT Tee, No Lead Cast Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.