Zoro Homepage

1-1/4" x 3/4" F1960 PPSU CPLG

  • Mfr # 461-921

  • Zoro # G1087557


product price: $7.65
/ea

Key Features

Standards
ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
Connection Type
F1960 PEX x F1960 PEX
Size
1-1/4" X 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461-921
Zoro #
G1087557
UPC #
662545136813
Country of Origin
China

Dimensions

Size
1-1/4" X 3/4"

Details

Standards
ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
Connection Type
F1960 PEX x F1960 PEX

Description

1-1/4" x 3/4" PPSU CE F1960 PEX Reducing Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.