Zoro Homepage

1-1/4"X 1-1/4" X 3/4"CCF TE NL

  • Mfr # 302-358NL

  • Zoro # G1763669


product price: $28.75
/ea

Key Features

Pipe Fitting Material
Cast Brass
Size
1-1/4"x1-1/4"x3/4"
Connection Type
Sweat x Sweat x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-358NL
Zoro #
G1763669
UPC #
662545091365
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/4"x1-1/4"x3/4"

Details

Item
Tee
Pipe Fitting Material
Cast Brass
Connection Type
Sweat x Sweat x FNPT

Description

1-1/4” x 1-1/4” x 3/4” Sweat x Sweat x FNPT Tee, No Lead Cast Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.