Zoro Homepage

1" COPPER COUP W/O STOP

  • Mfr # 450-585

  • Zoro # G1072638


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1" x 1-1/8"
Connection Type
Copper x Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-585
Zoro #
G1072638
UPC #
662545040622
Country of Origin
Korea, Republic of

Dimensions

Size
1" x 1-1/8"

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper

Description

1"(ID) 1-1/8"(OD) Copper Coupling w/o Stop, C x C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.