Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 COPPER TUBE STRAP

  • Mfr # 450-475

  • Zoro # G1102056


product price: $1.89
/ea
Sold in multiples of 7 for $13.23

Key Features

Outside Dia.
1-1/8 in
Pipe Fitting Material
Copper
Standards
Naturally Lead Free, ANSI/ASME B16.22
Size
1" x 1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-475
Zoro #
G1102056
UPC #
662545048185
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
1-1/8 in
Size
1" x 1-1/8"

Details

Item
Strap
Pipe Fitting Material
Copper
Standards
Naturally Lead Free, ANSI/ASME B16.22

Description

1"(ID) 1-1/8"(OD) Copper Strap,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.