Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" MANIFOLD ISO VALVE-PAIR

  • Mfr # 800-855

  • Zoro # G1777416


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Size
1"
Overall Length
5.4 in
Overall Width
3 in
Overall Height
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-855
Zoro #
G1777416
UPC #
662545067872
Country of Origin
Italy

Dimensions

Size
1"
Overall Length
5.4 in
Overall Width
3 in
Overall Height
5.4 in

Description

1” Manifold Isolation Valve - Pair, for M-8000/8100/8200 & 1” Loop Isolation Valve - Pair, for M-8220 / M-8400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.