Zoro Homepage

1" S-451 CHECK VALVE

  • Mfr # 105-205

  • Zoro # G1777879


product price: $17.15
/ea

Key Features

Connection Type
Sweat x Sweat
Body Material
Brass
Size
1"
Standards
200 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-205
Zoro #
G1777879
UPC #
662545002125
Country of Origin
Indonesia

Dimensions

Size
1"

Details

Connection Type
Sweat x Sweat
Body Material
Brass
Standards
200 CWP

Description

1" S-451 Brass Swing Check Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.