Zoro Homepage
This item is Discontinued.
Legend Valve 1" T-6802NL PRV BR_PEX_1/4MNPT 112-025NLRX

1" T-6802NL PRV BR_PEX_1/4MNPT (Discontinued)

  • Mfr # 112-025NLRX
  • Zoro # G1783576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-025NLRX
Zoro #
G1783576
UPC #
662545123387
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Size
1"

Details

Connection Type
MNPT
Standards
Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F

Description

1" T-6802NL PRV BR_PEX_1/4MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.