
1 X 3/4" CXC RED COUP
Mfr # 450-533
Zoro # G1073520
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1" x 3/4"
Connection Type
Copper x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-533
Zoro #
G1073520
UPC #
662545038650
Country of Origin
Korea, Republic of
Dimensions
Size
1" x 3/4"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper
Description
1" x 3/4"(ID) 1-1/8"x7/8"(OD) Copper Reducing Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.