Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" T312 DI WAFER CHEK DI DISC

  • Mfr # 116-248

  • Zoro # G1775614


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Iron
Standards
ANSI B16.1, API 594
Size
10"
Max. Temp.
200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-248
Zoro #
G1775614
UPC #
662545119519
Country of Origin
China

Dimensions

Size
10"

Details

Connection Type
Wafer
Body Material
Iron
Standards
ANSI B16.1, API 594
Item
Wafer Check Valve
Max. Temp.
200°F

Description

10" T312 DI WAFER CHEK DI DISC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.