
11/2X1 RED COUPLING FTGXC
Mfr # 450-431
Zoro # G1110587
product price: $10.89
/eaKey Features
Fitting Connection Type
FTG x C
Outside Dia.
1-5/8" x 1-1/8"
Pipe Fitting Material
Copper
Size
1-1/2" x 1"
Connection Type
Fitting x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-431
Zoro #
G1110587
UPC #
662545047928
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
1-5/8" x 1-1/8"
Size
1-1/2" x 1"
Details
Fitting Connection Type
FTG x C
Item
Reducing Fitting Coupling
Pipe Fitting Material
Copper
Connection Type
Fitting x Copper
Description
1-1/2" x 1"(ID) 1-5/8" x 1-1/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.