
11/2X1/2 RED COUPLING FTGXC
Mfr # 450-429
Zoro # G1090497
product price: $11.15
/eaKey Features
Fitting Connection Type
FTG x C
Outside Dia.
1-5/8" x 5/8"
Pipe Fitting Material
Copper
Size
1-1/2" x 1/2"
Connection Type
Fitting x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-429
Zoro #
G1090497
UPC #
662545047904
Country of Origin
Korea, Republic of
Dimensions
Outside Dia.
1-5/8" x 5/8"
Size
1-1/2" x 1/2"
Details
Fitting Connection Type
FTG x C
Item
Reducing Fitting Coupling
Pipe Fitting Material
Copper
Connection Type
Fitting x Copper
Description
1-1/2" x 1/2"(ID) 1-5/8" x 5/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.