Zoro Homepage

11/4 COPPER TUBE STRAP

  • Mfr # 450-476

  • Zoro # G1111707


product price: $2.25
/ea
Sold in multiples of 6 for $13.50

Key Features

Outside Dia.
1-3/8 in
Pipe Fitting Material
Copper
Standards
Naturally Lead Free, ANSI/ASME B16.22
Size
1-1/4" x 1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-476
Zoro #
G1111707
UPC #
662545048192
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
1-3/8 in
Size
1-1/4" x 1-3/8"

Details

Item
Strap
Pipe Fitting Material
Copper
Standards
Naturally Lead Free, ANSI/ASME B16.22

Description

1-1/4"(ID) 1-3/8"(OD) Copper Strap,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.