
11/4X1 RED COUPLING FTGXC
Mfr # 450-428
Zoro # G1099840
product price: $7.95
/eaSold in multiples of 2 for $15.90
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1-1/4" x 1"
Connection Type
Fitting x Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-428
Zoro #
G1099840
UPC #
662545047898
Country of Origin
Korea, Republic of
Dimensions
Size
1-1/4" x 1"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Fitting x Copper
Description
1-1/4" x 1"(ID) 1-3/8" x 1-1/8"(OD) Copper Reducing Fitting Coupling, Ftg x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.