Zoro Homepage

1/2" 1960 x 3/8 OD T596 NL CHR

  • Mfr # 114-706NL

  • Zoro # G1793525


product price: $9.55
/ea

Key Features

Pipe Size
1/2"
Connection Type
F1960 PEX x OD
Size
1/2" x 1/2"
Standards
125 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-706NL
Zoro #
G1793525
UPC #
662545116594
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Size
1/2" x 1/2"

Details

Connection Type
F1960 PEX x OD
Standards
125 CWP

Description

1/2" F 1960 PEX x 3/8" OD T-595NL No Lead Chrome Brass 1/4 Turn Straight Stop Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.