Zoro Homepage

1/2" COPPER STREET 45 ELBOW

  • Mfr # 450-063

  • Zoro # G1100997


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1/2" x 1/2"
Connection Type
Copper x Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-063
Zoro #
G1100997
UPC #
662545038261
Country of Origin
Korea, Republic of

Dimensions

Size
1/2" x 1/2"

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Fitting

Description

1/2"(ID) 1/2"(OD) Copper 45° Street Elbow, C x Ftg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.