
1/2" COPPER STREET 90 ELBOW
Mfr # 450-043
Zoro # G1113770
product price: $2.89
/eaSold in multiples of 5 for $14.45
Key Features
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1/2" x 5/8"
Connection Type
Copper x Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-043
Zoro #
G1113770
UPC #
662545038209
Country of Origin
Korea, Republic of
Dimensions
Size
1/2" x 5/8"
Details
Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Fitting
Description
1/2"(ID) 5/8"(OD) Copper 90° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.