Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 COUPLINGS W/STOP DIMPLE

  • Mfr # 450-633

  • Zoro # G1067887


product price: $1.35
/ea
Sold in multiples of 9 for $12.15

Key Features

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Size
1/2" x 5/8"
Connection Type
Copper x Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450-633
Zoro #
G1067887
UPC #
662545048758
Country of Origin
Korea, Republic of

Dimensions

Size
1/2" x 5/8"

Details

Standards
Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
Connection Type
Copper x Copper

Description

1/2"(ID) 5/8"(OD) Copper Coupling w/ Stop Dimple, C x C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.