
1/2" T-1102 NO LEAD BALL VALVE
Mfr # 101-606NL
Zoro # G1792344
product price: $11.75
/eaKey Features
Ball Port Style
Full Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Standards
500 CWP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-606NL
Zoro #
G1792344
UPC #
662545085630
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Ball Port Style
Full Port
Connection Type
FNPT x FNPT
Standards
500 CWP
Description
1/2" T-1102NL No Lead Forged Brass Full Port Ball Valve with Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.