Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" T-533 NO-KINK HOSE BIBB

  • Mfr # 107-203

  • Zoro # G1772470


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Pipe Size
1/2"
Connection Type
MNPT
Size
1/2"
Standards
125 CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-203
Zoro #
G1772470
UPC #
662545007434
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"

Details

Connection Type
MNPT
Standards
125 CWP

Description

1/2" T-533 No Kink Brass Brass Brass Hose Bibb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.